Zoro Homepage

Leveling Mount, Boltless, M8, 1 in. Base

  • Mfr # MT-SW0

  • Zoro # G4291411


product price: $5.19
/ea

Key Features

Height
0.81 in
Load Capacity
450 kg
Thread Size
M8
Leveling Mount Type
Swivel Boltless
Base Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT-SW0
Zoro #
G4291411
UPC #
-
Country of Origin
United States

Dimensions

Height
0.81 in
Thread Size
M8
Base Dia.
1 in
Base Diameter
25 mm
Overall Height
17 mm
Hex Size
12 mm

Details

Item
Female-End Leveling Mount
Load Capacity
450 kg
Leveling Mount Type
Swivel Boltless
Material
Steel
Finish
Yellow Zinc-Plated
Hex
1/2 in
Construction
Steel
Base
Steel
Includes
Jam Nut
Base Material
Steel
Swivel Angle
15 Degrees
Base Shape
Round
Connection Type
Boltless
Socket Material
Steel
Series
Level-It

Description

Female-End Leveling Mount, Leveling Mount Type Swivel Boltless, Base Dia. 1 in, Height 0.81 in, Load Capacity 450 kg, Thread Size M8, Construction Steel, Hex 1/2 in, Includes Jam Nut, Connection Type Boltless, Bolt Length Not Applicable, Finish Yellow Zinc-Plated, Base Material Steel, Bolt Material Not Applicable, Swivel Angle 15 Degrees , Base Shape Round, Series Level-It, Base Steel, Socket Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.