
Lock+ Connect Lock+ Connect Single Cylinder Deadbolt with Smart Lock with Wifi and
Mfr # C-F12U-S1
Zoro # G215719305
product price: $345.99
/ea
Free Shipping & Returns
Key Features
Length
6.5 in
Width
4.1 in
Depth
1.5 in
Color
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-F12U-S1
Zoro #
G215719305
UPC #
850009337887
Country of Origin
United States
Dimensions
Length
6.5 in
Width
4.1 in
Depth
1.5 in
Details
Finish
Satin Nickel
Color
Satin Nickel
Description
Level Boltfts quality craftsmanship demonstrates a level of precision not found on any other smart lock. Our parts come together securely in your door and the battery is thoughtfully hidden inside the bolt.. Lock+ Connect Lock+ Connect Single Cylinder Deadbolt with Smart Lock with Wifi and Bluetooth Capacitive Touch Technology with Apple Home, App, and Schlage C Keyway with Adjustable Backset Satin Nickel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.