Zoro Homepage

Lock+ Connect Lock+ Connect Single Cylinder Deadbolt with Smart Lock with Wifi and

  • Mfr # C-F14U-S1

  • Zoro # G315719304


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Depth
1.5 in
Length
6.5 in
Color
Matte Black
Width
4.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-F14U-S1
Zoro #
G315719304
UPC #
850009337900
Country of Origin
United States

Dimensions

Depth
1.5 in
Length
6.5 in
Width
4.1 in

Details

Finish
Matte Black
Color
Matte Black

Description

Level Boltfts quality craftsmanship demonstrates a level of precision not found on any other smart lock. Our parts come together securely in your door and the battery is thoughtfully hidden inside the bolt.. Lock+ Connect Lock+ Connect Single Cylinder Deadbolt with Smart Lock with Wifi and Bluetooth Capacitive Touch Technology with Apple Home, App, and Schlage C Keyway with Adjustable Backset Matte Black Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.