
Lock Keypad Accessory Black Finish
Mfr # C-K12U
Zoro # G015568714
product price: $91.99
/ea
Free Shipping & Returns
Key Features
Width
4.1 in
Finish
Black
Depth
1.6 in
Length
6.4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-K12U
Zoro #
G015568714
UPC #
850009337955
Country of Origin
United States
Dimensions
Width
4.1 in
Depth
1.6 in
Length
6.4 in
Details
Finish
Black
Color
Black
Description
Level Boltfts quality craftsmanship demonstrates a level of precision not found on any other smart lock. Our parts come together securely in your door and the battery is thoughtfully hidden inside the bolt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.