
Sump Pump Monitor, Wi-Fi Enabled, Temperature, Humidity, and Leak Detection
Mfr # LS-PRO-120VAC-WiFi-US-RETAIL
Zoro # G8616490
product price:Â $217.99
/ea
Free Shipping & Returns
Key Features
Voltage
110-220
Includes
Alarm unit, 95dB buzzer, Integrated LiPo battery, Float switch, water depth sensor, leak sensor, 6ft power adapter, mounting hardware including zip ties, screws.
Temperature Range
32F to 110F
Connection
NEMA 1-15
Item Weight
‎1.2 pounds
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LS-PRO-120VAC-WiFi-US-RETAIL
Zoro #
G8616490
UPC #
635797716515
Country of Origin
United States
Dimensions
Size
5 x 1.2 x 5 inches
Details
Voltage
110-220
Includes
Alarm unit, 95dB buzzer, Integrated LiPo battery, Float switch, water depth sensor, leak sensor, 6ft power adapter, mounting hardware including zip ties, screws.
Temperature Range
32F to 110F
Connection
NEMA 1-15
Item Weight
‎1.2 pounds
Material
ABS
Application
Sump Pump Alarm
Type
High/Low Level Alarm
Model Compatibility
All Sump pits, and water tanks
Description
Level Sense PRO is the all purpose water guardian (Indoor Only), Set alarms based on power failure, high and low temperature, high and low humidity, water leaks and water level, Sends text and email notifications to unlimited recipients, Show the depth of water in your sump online (no lifting the lid on the sump anymore)Monitor the temperature and humidity, Alert on power/internet loss.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.