
Water Leak Floor Sensor with 30 FootCable, Works with Level Sence Products
Mfr # LS-LEAK-10M
Zoro # G8616859
product price: $24.99
/eaKey Features
Type
Leak Sensor
Voltage
5Vdc-12Vdc
For Use With
All control devices accepting analog or digital input
Includes
Screws for mounting
Material
ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LS-LEAK-10M
Zoro #
G8616859
UPC #
-
Country of Origin
China
Dimensions
Power Cord Length
30 ft.
Sensor Length
30 Ft
Details
Type
Leak Sensor
Voltage
5Vdc-12Vdc
For Use With
All control devices accepting analog or digital input
Includes
Screws for mounting
Material
ABS
Item Weight
7.2 ounces
Max. Working Current
0.5C
Max Voltage
24VDC
Temp. Range
14⁰F +150⁰F / (-10℃ +65℃)
Application
Water leak detection
Description
Water Sensor, 30 Ft. Surface Liquid Sensor connects to a control device accepting an analog input. When water or other liquid makes contact on the metal sensing tabs, the sensor will short across the liquid. When no water is being detected the wires will provide and open signal, Max. Voltage: 24Vdc, Max. Working Current: 0.5A, Red wire to Positive, White wire to Negative & nbsp;(ground)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.