Zoro Homepage

Wi-Fi Bridge Accessory Use with Any Smart Lock or Bolt; Remotely Control Your Lock from Anywhere

  • Mfr # C-S11U

  • Zoro # G015568707


product price: $87.89
/ea
Free Shipping & Returns

Key Features

Width
3.5 in
Length
11 in
Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-S11U
Zoro #
G015568707
UPC #
-
Country of Origin
United States

Dimensions

Width
3.5 in
Length
11 in
Depth
5 in

Description

Level Boltfts quality craftsmanship demonstrates a level of precision not found on any other smart lock. Our parts come together securely in your door and the battery is thoughtfully hidden inside the bolt.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.