Shop LEVEL5
See all product information
Create Account
Compound Roller, Polypropylene Blade, Ergonomic Handle, Composite/Steel Handle
- Mfr # 4-906
- Zoro # G623562258
product price:Â
$
50.49
/ea
Key Features
Handle Type
Ergonomic
Length
12 in
Handle Material
Composite/Steel
Blade Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4-906
- Zoro #
- G623562258
- UPC #
- 815966029282
- Country of Origin
- Poland
- Handle Type
- Ergonomic
- Handle Material
- Composite/Steel
- Blade Material
- Polypropylene
Dimensions
- Length
- 12 in
Description
A compound roller makes light work of getting large amounts of drywall bedding and finishing compounds onto walls and ceilings - ideal when you need to cover and smooth out large surface areas. Level5 compound rollers are designed with the professional in mind. Equipped with a unique 1/2 in THK reticulated polypropylene nap, these specialized rollers boast a 50% greater compound-holding capacity compared to other high-nap alternatives. The innovative nap also releases the compound on the wall evenly, making the skimming process easy and efficient. Level5 compound rollers also feature an ergonomic, soft grip handle that is comfortable for all-day use on the jobsite. The roller frame uses a heavy-duty 1/4 in Dia shank that resists bending during use and has been nickel-plated for corrosion resistance. This 12 in wide, 3 in Dia version of the compound roller is ideal for rolling drywall compound on taped seams prior to final finishing with a skimming blade or taping knife.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.