Zoro Homepage
This item is Discontinued.
Levelguard Pump Switch, Normally Open, 115VAC Z24802PTZ

Pump Switch, Normally Open, 115VAC (Discontinued)

  • Mfr # Z24802PTZ
  • Zoro # G3535253
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z24802PTZ
Zoro #
G3535253
UPC #
00816073010002
Country of Origin
United States

Dimensions

Overall Length (In.)
105.5
Height
9..5
Width
2.25
Length
105.5
Float Switch Cord Length
8 ft.
Tether Length Min.-Max.
8" to 10"

Description

Pump Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.