Shop LEVINS AUTO SUPPLY LLC

MM13R 32 Oz Mystery Oil

  • Mfr # MM13R
  • Zoro # G304136679

product price: 
$
34.15
/ea

Key Features

Container Size
32 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MM13R
Zoro #
G304136679
UPC #
77874000139
Country of Origin
China

Dimensions

Container Size
32 oz

Description

  • Oil
  • Cleans the entire fuel system including injectors and carburetor
  • Retards varnish, gum and carbon build-up
  • Lengthens spark plug life
  • 32 oz can
  • Length: 2.25
  • Width: 4.5
  • Height: 10.25
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.