Shop LEVITON
See all product information
Create Account
000-8681 Reducer Lamp Socket with Porcelain Material
- Mfr # 000-8681
- Zoro # G003994716
product price:Â
$
30.39
/ea
Key Features
Material
Aluminum
Color
White
Application
To Be Used in Porcelain Sockets Only
Standards
UL/CSA
Voltage
250V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 000-8681
- Zoro #
- G003994716
- UPC #
- 78477267806
- Country of Origin
- China
- Material
- Aluminum
- Color
- White
- Application
- To Be Used in Porcelain Sockets Only
- Standards
- UL/CSA
- Voltage
- 250V
- Watts
- 660W
- Lampholder Type
- Socket Adapters and Extensions
- Lamp Type
- Incandescent
- Lamp Base
- Mogul-Medium
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.