Zoro Homepage

1-Port Bnc Insert, Quickport Mos, White

  • Mfr # 41084-BWF

  • Zoro # G1234914


product price: $10.29
/ea
Sold in multiples of 25 for $257.25

Key Features

Color
White
Number of Ports
1
For Use With
All QuickPort Wallplates, Housings, and Panels
Cable Type
BNC
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41084-BWF
Zoro #
G1234914
UPC #
78477816721
Country of Origin
Unknown

Details

Item
Keystone Jack
Color
White
Number of Ports
1
For Use With
All QuickPort Wallplates, Housings, and Panels
Cable Type
BNC
Material
Plastic
Series
QuickPort
Termination Type
Coupler
Closeout
Yes
Flammability
Rated V-0 per UL 94
Position / Conductor
Female to Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.