1-Port Flush Mount Loaded For, Flr Box 1Gang 6W6P Screw 630A

  • Mfr # 40226-S

  • Zoro # G1235928


product price:  $11.99
/ea
Sold in multiples of 10 for $119.90

Key Features

Cable Type
Wall-Mount
Material
Steel
Color
Almond
Plate Type
RJ14 Single
Number of Conductors
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40226-S
Zoro #
G1235928
UPC #
78477105061
Country of Origin
Unknown

Dimensions

Length
4.50"

Details

Item
Wall Plate Jack
Cable Type
Wall-Mount
Material
Steel
Color
Almond
Plate Type
RJ14 Single
Number of Conductors
6
Number of Ports
1
Number of Gangs
1
Loaded
Yes
Mounting
Flush Mount
Termination
110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.