
1-Port Flush Mount Loaded, Sgl Gang 4W6P Screw Type 630A
Mfr # 40214-W
Zoro # G1234616
product price: $5.25
/eaSold in multiples of 2 for $10.50
Key Features
Color
White
Number of Ports
1
Termination Type
Screw Terminals
Type
Wall Phone Jack Wallplates
Housing/Plate Material
High-Impact Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40214-W
Zoro #
G1234616
UPC #
78477821763
Country of Origin
Unknown
Details
Color
White
Number of Ports
1
Termination Type
Screw Terminals
Type
Wall Phone Jack Wallplates
Housing/Plate Material
High-Impact Plastic
Standards and Certifications
UL/CSA
Mount
Wall
Quantity of Jacks
1
Jack Type
Telephone
Jack Style
Modular
Position / Conductor
6P4C
Style
Screw-Terminal
Wallplate
Included
Mounting Type
Wall Phone Wallplate Surface
Wiring Type
Type 630A
Mounting
Flush Mount
Termination
Screw
Gang
1
Loaded
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.