Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-Port Flush Mount Unloaded, W/Designation Window Quickport

  • Mfr # 42080-1WS

  • Zoro # G1234932


product price: $3.65
/ea
Sold in multiples of 3 for $10.95

Key Features

Color
White
Number of Ports
1
Material
High-Impact Plastic
Standards and Certifications
UL/CSA
Feature
1 Designation ID Window
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42080-1WS
Zoro #
G1234932
UPC #
78477978160
Country of Origin
Unknown

Details

Color
White
Number of Ports
1
Material
High-Impact Plastic
Standards and Certifications
UL/CSA
Feature
1 Designation ID Window
Flammability
Rated V-0 per UL 94
Gang
1
Mounting
Flush Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.