Zoro Homepage
This item is Discontinued.
Leviton 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue 41106-RL6

1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (Discontinued)

  • Mfr # 41106-RL6
  • Zoro # G4063736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41106-RL6
Zoro #
G4063736
UPC #
78477834299
Country of Origin
United States

Dimensions

Height
0.45 in
Width
6 in
Length
4.00 in
Dimensions
0.83 in H x 0.636 in W x 1.179 in D

Details

Material
Plastic
Connector Type
RJ-45 Network - Female
Type
USOC Quickport Connector
Number of Ports
1
Application
Commercial
Product Color
Blue
Product Type
Network Connector
Certifications & Standards
UL Listed
Product Name
6-Conductor USOC Keystone Jack
Connector Details
RJ-45 Network Female
110 Block
Yes
Contact
6P6C
Module Type
USOC/Voice
Mounting Type
Flush
Connection
110
Environmental Conditions
Flammability (Rated V-0 per UL94)
Standard
CSA Certified;UL Listed;TIA\EIA-568-B;FCC Part 68 Compliant;NEC Article 800 Compliant

Description

6P6C Voice Grade QuickPort Connector, Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.