Zoro Homepage
This item is Discontinued.
Leviton 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Orange 41106-RO6

1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Orange (Discontinued)

  • Mfr # 41106-RO6
  • Zoro # G4062162
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41106-RO6
Zoro #
G4062162
UPC #
078477834282
Country of Origin
United States

Dimensions

Height
0.45 in
Width
6 in
Length
4.00 in
Size
0.83 H x 0.636 W x 1.179 D in

Details

Type
USOC Quickport Connector
Connector Type
RJ-45 Network - Female
Application
Voice/Data, Video and Commercial Applications
Product Color
Orange
Connector Details
RJ-45 Network Female
110 Block
Yes
Certifications & Standards
UL Listed
Product Name
6-Conductor USOC Keystone Jack
Product Type
Network Connector
Standard
CSA Certified;UL Listed;TIA\EIA-568-B;FCC Part 68 Compliant;NEC Article 800 Compliant
Environmental Conditions
Flammability (Rated V-0 per UL94)
Mounting
Flush
Contact
6P6C
Connection
110

Description

6P6C Voice Grade QuickPort Connector, Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.