Zoro Homepage

1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, White

  • Mfr # 41106-RW6

  • Zoro # G0184853


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Series
QuickPort
Cable Type
Voice
Material
Plastic
Color
White
For Use With
Voice/Data and Video Applications Over UTP, Coax,and Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41106-RW6
Zoro #
G0184853
UPC #
78477834237
Country of Origin
Unknown

Details

Item
Keystone Jack
Series
QuickPort
Cable Type
Voice
Material
Plastic
Color
White
For Use With
Voice/Data and Video Applications Over UTP, Coax,and Fiber
Number of Ports
1
Termination Type
110 Punch-Down
Wiring
Usoc
Termination
110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.