1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5E Quickport, Gigamax Blue

  • Mfr # 5G110-RL5

  • Zoro # G0528438


product price:  $9.99
/ea

Key Features

Cable Type
8-Conductor UTP Copper Cat 5, 5e and 6
Color
Blue
Number of Ports
1
Termination Type
110 Punchdown
Flammability
Rated V-0 per UL 94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5G110-RL5
Zoro #
G0528438
UPC #
78477177075
Country of Origin
Unknown

Details

Cable Type
8-Conductor UTP Copper Cat 5, 5e and 6
Color
Blue
Number of Ports
1
Termination Type
110 Punchdown
Flammability
Rated V-0 per UL 94
Module Type
Category 5e
Module Style
Connector
Connector Feature
Channel/Component Rated
CSA
Certified
UL
cULus Listed
FCC
Part 68 Compliant
Contact Sub-Surface Material
100 microinches thick Nickel-Plated
Contact Base Material
Phosphor Bronze
Shielding
UTP
Position / Conductor
8P8C
NEC
Article 800 Compliant
Category Rating
Cat 5e
Body Color
Blue
Wiring Standard
T568A T568B
ISO/IEC
11801
Contact Surface Material
50 microinches thick Gold-Plated
Style Name
eXtreme
TIA/EIA
TIA-568-B
Body Material
High-Impact Fire-Retardant Plastic
Standards and Certifications
TIA/EIA cULus Listed
Wiring
A/B Universal
Family
GIGAMAX 5E
Termination
110
Sub Family
5G110 QUICKPORT JACK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.