1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5E Quickport, Gigamax Gray

  • Mfr # 5G108-RG5
  • Zoro # G0186707
product price: 
$
7.15
/ea
Sold in multiples of 15 for $107.25

Key Features

Cable Type
8-Conductor UTP Copper Cat 5, 5e and 6
Color
Gray
Termination Type
110 Punchdown
Number of Ports
1
Flammability
Rated V-0 per UL 94
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5G108-RG5
Zoro #
G0186707
UPC #
78477170465
Country of Origin
Unknown
Cable Type
8-Conductor UTP Copper Cat 5, 5e and 6
Color
Gray
Termination Type
110 Punchdown
Number of Ports
1
Flammability
Rated V-0 per UL 94
Connector Feature
Channel-Rated
Category Rating
Cat 5e
Wiring Standard
T568A T568B
NEC
Article 800 Compliant
Contact Base Material
Phosphor Bronze
Style Name
GigaMax
Body Color
Grey
CSA
Certified
Position / Conductor
8P8C
FCC
Part 68 Compliant
Standards and Certifications
TIA/EIA cULus Listed
TIA/EIA
TIA-568-B
UL
cULus Listed
Body Material
High-Impact Fire-Retardant Plastic
Shielding
UTP
Module Type
Category 5e
Module Style
Connector
Termination
110
Family
GIGAMAX 5E
Wiring
A/B Universal

Ratings & reviews