1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5E Quickport, Gigamax Ivory

  • Mfr # 5G108-RI5

  • Zoro # G0188274


product price:  $6.85
/ea
Sold in multiples of 15 for $102.75

Key Features

Cable Type
8-Conductor UTP Copper Cat 5, 5e and 6
Color
Ivory
Number of Ports
1
Termination Type
110 Punchdown
Standards and Certifications
TIA/EIA cULus Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5G108-RI5
Zoro #
G0188274
UPC #
78477170304
Country of Origin
Unknown

Details

Cable Type
8-Conductor UTP Copper Cat 5, 5e and 6
Color
Ivory
Number of Ports
1
Termination Type
110 Punchdown
Standards and Certifications
TIA/EIA cULus Listed
NEC
Article 800 Compliant
Module Type
Category 5e
Contact Base Material
Phosphor Bronze
FCC
Part 68 Compliant
Shielding
UTP
TIA/EIA
TIA-568-B
Flammability
Rated V-0 per UL 94
Wiring Standard
T568A T568B
Body Color
Ivory
Category Rating
Cat 5e
Body Material
High-Impact Fire-Retardant Plastic
Module Style
Connector
UL
cULus Listed
CSA
Certified
Connector Feature
Channel-Rated
Style Name
GigaMax
Position / Conductor
8P8C
Wiring
A/B Universal
Family
GIGAMAX 5E
Termination
110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.