Shop LEVITON
See all product information
Create Account
1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5E Quickport, Gigamax Purple
- Mfr # 5G108-RP5
- Zoro # G0178368
product price:Â
$
7.19
/ea
Key Features
Color
Purple
Number of Ports
1
Termination
110
Category
CATEGORY 5E
Wiring
A/B Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5G108-RP5
- Zoro #
- G0178368
- UPC #
- 78477170540
- Country of Origin
- Unknown
Details
- Color
- Purple
- Number of Ports
- 1
- Termination
- 110
- Category
- CATEGORY 5E
- Wiring
- A/B Universal
- Family
- GIGAMAX 5E
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.