1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5E Quickport, Gigamax White

  • Mfr # 5G110-RW5

  • Zoro # G0526943


product price:  $8.69
/ea

Key Features

Cable Type
8-Conductor UTP Copper Cat 5, 5e and 6
Color
White
Termination Type
110 Punchdown
Number of Ports
1
Style Name
eXtreme
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5G110-RW5
Zoro #
G0526943
UPC #
78477177013
Country of Origin
Unknown

Details

Cable Type
8-Conductor UTP Copper Cat 5, 5e and 6
Color
White
Termination Type
110 Punchdown
Number of Ports
1
Style Name
eXtreme
Module Type
Category 5e
Wiring Standard
T568A T568B
Connector Feature
Channel/Component Rated
Body Color
White
Contact Base Material
Phosphor Bronze
NEC
Article 800 Compliant
UL
cULus Listed
Position / Conductor
8P8C
Body Material
High-Impact Fire-Retardant Plastic
Contact Sub-Surface Material
100 microinches thick Nickel-Plated
TIA/EIA
TIA-568-B
ISO/IEC
11801
Flammability
Rated V-0 per UL 94
CSA
Certified
Shielding
UTP
FCC
Part 68 Compliant
Category Rating
Cat 5e
Contact Surface Material
50 microinches thick Gold-Plated
Termination
110
Sub Family
5G110 QUICKPORT JACK
Family
GIGAMAX 5E
Wiring
A/B Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.