1-Port Mod Jack 110 8W8P Utp, T568A/B Cat6 Quickport, Extreme 6+ Blue

  • Mfr # 61110-RL6

  • Zoro # G0166915


product price:  $11.45
/ea
Sold in multiples of 10 for $114.50

Key Features

Cable Type
8-Conductor UTP Copper Cat 5, 5e and 6
Color
Blue
Number of Ports
1
Termination Type
110 Punchdown
Flammability
Rated V-0 per UL 94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61110-RL6
Zoro #
G0166915
UPC #
78477144657
Country of Origin
Unknown

Details

Cable Type
8-Conductor UTP Copper Cat 5, 5e and 6
Color
Blue
Number of Ports
1
Termination Type
110 Punchdown
Flammability
Rated V-0 per UL 94
CSA
Certified
Body Material
High-Impact Fire-Retardant Plastic
Wiring Standard
T568A T568B
Contact Sub-Surface Material
100 microinches thick Nickel-Plated
Standards and Certifications
TIA/EIA cULus Listed
UL
cULus Listed
Category Rating
Cat 6
Module Type
Category 6
Style Name
eXtreme
Body Color
Blue
Contact Base Material
Phosphor Bronze
Module Style
Connector
TIA/EIA
TIA-568-B
Shielding
UTP
Connector Feature
Channel/Component Rated
Position / Conductor
8P8C
Contact Surface Material
50 microinches thick Gold-Plated
NEC
Article 800 Compliant
FCC
Part 68 Compliant
Sub Family
61110 QUICKPORT JACK
Family
EXTREME 6+
Wiring
A/B Universal
Termination
110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.