Shop LEVITON

1-Port Mod Jack 110 8W8P Utp, T568A/B Cat6 Quickport, Extreme 6+ Green

  • Mfr # 61110-RV6
  • Zoro # G0178404

product price: 
$
11.79
/ea
Sold in multiples of 10 for $117.90

Key Features

Cable Type
8-Conductor UTP Copper Cat 5, 5e and 6
Color
Green
Number of Ports
1
Termination Type
110 Punchdown
Body Material
High-Impact Fire-Retardant Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
61110-RV6
Zoro #
G0178404
UPC #
78477144671
Country of Origin
Unknown
Cable Type
8-Conductor UTP Copper Cat 5, 5e and 6
Color
Green
Number of Ports
1
Termination Type
110 Punchdown
Body Material
High-Impact Fire-Retardant Plastic
Shielding
UTP
Category Rating
Cat 6
TIA/EIA
TIA-568-B
Style Name
eXtreme
Body Color
Green
Wiring Standard
T568A T568B
Standards and Certifications
TIA/EIA cULus Listed
CSA
Certified
Connector Feature
Channel/Component Rated
FCC
Part 68 Compliant
Contact Sub-Surface Material
100 microinches thick Nickel-Plated
Flammability
Rated V-0 per UL 94
UL
cULus Listed
Module Style
Connector
Contact Surface Material
50 microinches thick Gold-Plated
NEC
Article 800 Compliant
Contact Base Material
Phosphor Bronze
Position / Conductor
8P8C
Module Type
Category 6
Termination
110
Sub Family
61110 QUICKPORT JACK
Family
EXTREME 6+
Wiring
A/B Universal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.