Shop LEVITON
See all product information
Create Account
1-Port Mod Jack 110 8W8P Utp, T568A/B Cat6A Quickport, Atlas-X1 Grey
- Mfr # 6AUJK-RG6
- Zoro # G0518972
product price:Â
$
29.35
/ea
Key Features
Color
Gray
Number of Ports
1
Shielding
UTP
Category Rating
Cat 6A
Category
CATEGORY 6A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6AUJK-RG6
- Zoro #
- G0518972
- UPC #
- 78477696262
- Country of Origin
- Unknown
- Color
- Gray
- Number of Ports
- 1
- Shielding
- UTP
- Category Rating
- Cat 6A
- Category
- CATEGORY 6A
- Termination
- 110
- Wiring
- A/B Universal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.