Zoro Homepage
This item is Discontinued.
Leviton 1-Port Rca-Type Insert, Gold-Plated W/Yellow Stripe, Ivory Quickport 40830-BIY

1-Port Rca-Type Insert, Gold-Plated W/Yellow Stripe, Ivory Quickport (Discontinued)

  • Mfr # 40830-BIY
  • Zoro # G5716752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40830-BIY
Zoro #
G5716752
UPC #
78477984956
Country of Origin
Mexico

Dimensions

Width
6.00 in
Length
4.00 in
Height
0.62 in
Size
0.636 H x 0.575 W x 1.21 D in

Details

Item
Keystone Jack
Cable Type
RCA (Yellow)
Number of Ports
1
For Use With
All QuickPort Wallplates, Housings, and Panels
Connection
Snap-In
Color
Ivory
Mounting
Surface;Flush
Material
Plastic
Connector Type
RCA Audio/Video - Female
Application
Termination on UTP Cable, Speaker Wire or Shielded AV Cable and Commercial Applications
Series
QuickPort
Termination Type
Coupler
Closeout
Yes
Product Color
Ivory
Product Type
A/V Connector
Additional Information
Gold plated connector, Yellow stripe
Connector Details
1 x RCA Audio/Video Female
Connector Plating
Gold
Product Name
QuickPort RCA Connector
Product Line
QuickPort
Standard
CSA Certified
Environmental Conditions
Flammability (Rated V-0 per UL94)

Description

QuickPort RCA Jack Connector, Yellow Stripe, Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.