
1-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport Wh
Mfr # 41080-1WP
Zoro # G0173233
product price: $2.83
/eaSold in multiples of 3 for $8.49
Key Features
Color
White
Material
High-Impact Plastic
Number of Ports
1
Standards and Certifications
UL/CSA
Flammability
Rated V-0 per UL 94
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41080-1WP
Zoro #
G0173233
UPC #
78477835555
Country of Origin
Unknown
Details
Color
White
Material
High-Impact Plastic
Number of Ports
1
Standards and Certifications
UL/CSA
Flammability
Rated V-0 per UL 94
Gang
1
Mounting
Flush Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.