Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10-50R, 50 Amp, 125/250 Volt, 3 Pole, 3 Wire, Flush Mount

  • Mfr # 5206-S00

  • Zoro # G516476358


product price: $8.49
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
10-50R
Current Rating
50 Amp
Voltage Rating
125/250V
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5206-S00
Zoro #
G516476358
UPC #
78477905739
Country of Origin
United States

Details

Receptacle Type
Duplex
NEMA Receptacle Configuration
10-50R
Current Rating
50 Amp
Voltage Rating
125/250V
Number of Poles
3
Number of Wires
3
Housing Color
Black
Mount Type
Flush

Description

Built of durable thermoplastic, Leviton Power Receptacles come equipped with heavy-gauge, double-wire copper alloy contacts. To ensure correct and speedy wiring, terminals have ID markings. Flush mount receptacles fit Leviton's wide range of 2.15 inch diameter wallplates and mounting hardware is included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.