Zoro Homepage

12-F Lc 50/125Micron Lomm Om3, Pigtail Kit Color Coded, 3 Meters

  • Mfr # 5LPLC-KIT

  • Zoro # G1373645


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Length
3 M : 9.84 FT.
Connector Type
LC - PIGTAIL
Type
Pigtail
Number of Fibers
12 FIBER
Fiber Type
OM3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5LPLC-KIT
Zoro #
G1373645
UPC #
78477474440
Country of Origin
Unknown

Dimensions

Length
3 M : 9.84 FT.

Details

Connector Type
LC - PIGTAIL
Type
Pigtail
Number of Fibers
12 FIBER
Fiber Type
OM3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.