Zoro Homepage

12-Port Panel Unloaded High, Density 89D Brckt Not Included

  • Mfr # 49255-Q89

  • Zoro # G2782955


product price: $30.49
/ea
Sold in multiples of 25 for $762.25

Key Features

Dimension
2.3 in. H x 10 in. W
Height
2.3 in
Width
10 in
Color
Black
Ports
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49255-Q89
Zoro #
G2782955
UPC #
78477856161
Country of Origin
Unknown

Dimensions

Dimension
2.3 in. H x 10 in. W
Height
2.3 in
Width
10 in

Details

Item
Port Panel
Color
Black
Ports
12
Termination
QuickPort
Labeling
Silk-screened port numbers, white labels
Shielding
Unshielded
Panel Shape
Flat
Rack Units
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.