Shop LEVITON
120-CS636-04C 50 Amp 125-250V AC Non-Nema Locking Connecter; Black & White
Mfr # 120-CS636-04C
Zoro # G004037825
product price:Â $124.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120-CS636-04C
Zoro #
G004037825
UPC #
78477326213
Country of Origin
Mexico
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you’re still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Features- Industrial grade locking blade device resists impact, sunlight, chemicals & rough use
- All blades are solid one-piece construction for superior conductivity
- Corrosion resistant versions feature nickel plated and blades, plus stainless steel shrouds & screws
- Ergonomic, fluted-body design with radial gripping edge is ideal for gripping & pulling
- Unique cord clamp accepts a wide range of cord sizes, providing a secure grip without damaging the cord
- Rugged construction
- Color: Black & White
- Voltage: 125-250V
- Ampage: 50 Amp
- Weight: 1.05 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.