Zoro Homepage

120 W, White, Miniature Bi-Pin (G5)

  • Mfr # 13654-SNP

  • Zoro # G216525554


product price: $8.89
/ea

Key Features

Contact Material
Copper Alloy
Finish
Thermoplastic
Mounting
Slide-On, Snap-In
Compatible with Brand
Universal
Wire Gauge (AWG)
18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13654-SNP
Zoro #
G216525554
UPC #
-
Country of Origin
Mexico

Details

Contact Material
Copper Alloy
Finish
Thermoplastic
Mounting
Slide-On, Snap-In
Compatible with Brand
Universal
Wire Gauge (AWG)
18 AWG
Item
Lampholder
Voltage
600V AC
Connection
Quickwire
Standards
CSA Certified, NOM, UL
Color
White
Watts
120 W
Features
Low Profile Style, Quickwire 18 AWG Solid or Stranded Tinned Termination
Bulb Base Type
Miniature Bi-Pin (G5)

Description

Lampholder, Bulb Base Type Miniature Bi-Pin (G5), Color White, Features Low Profile Style, Quickwire 18 AWG Solid or Stranded Tinned Termination, Product Type Lamp Holder, Voltage 600V AC, Watts 120 W, Connection Quickwire, Finish Thermoplastic, Mounting Slide-On, Snap-In, Standards CSA Certified, NOM, UL, Wire Gauge (AWG) 18 AWG, Compatible with Brand Universal, Contact Material Copper Alloy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.