Zoro Homepage

120 W, White, Miniature Bi-Pin (G5)

  • Mfr # 13654-SWP

  • Zoro # G514789115


product price: $7.79
/ea

Key Features

Mounting
Slide-On, Snap-In
Finish
Thermoplastic
Bulb Base Type
Miniature Bi-Pin (G5)
Length
1 1/8 in
Connection
Quickwire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13654-SWP
Zoro #
G514789115
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1 1/8 in

Details

Item
Lampholder
Mounting
Slide-On, Snap-In
Finish
Thermoplastic
Bulb Base Type
Miniature Bi-Pin (G5)
Connection
Quickwire
Compatible with Brand
Universal
Contact Material
Copper Alloy
Voltage
600V AC
Color
White
Standards
CSA Certified, NOM, UL
Features
22-25 ga Panel Thickness, Quickwire 18AWG Solid or Stranded Tinned Termination, With Panel Locator Post
Watts
120 W
Wire Gauge (AWG)
18 AWG

Description

Lampholder, Bulb Base Type Miniature Bi-Pin (G5), Color White, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Features 22-25 ga Panel Thickness, Quickwire 18AWG Solid or Stranded Tinned Termination, With Panel Locator Post, Length 1 1/8 in, Product Type Lamp Holder, Voltage 600V AC, Watts 120 W, Connection Quickwire, Finish Thermoplastic, Mounting Slide-On, Snap-In, Standards CSA Certified, NOM, UL, Wire Gauge (AWG) 18 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.