Zoro Homepage

120 W, White, Miniature Bi-Pin (G5)

  • Mfr # 13654-TNP

  • Zoro # G307044377


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Mounting
Slide-On, Snap-In
Finish
Thermoplastic
Wire Gauge (AWG)
18 AWG
Connection
Quickwire
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13654-TNP
Zoro #
G307044377
UPC #
-
Country of Origin
Mexico

Details

Item
Lampholder
Mounting
Slide-On, Snap-In
Finish
Thermoplastic
Wire Gauge (AWG)
18 AWG
Connection
Quickwire
Color
White
Voltage
600V AC
Features
Tall Profile Style
Watts
120 W
Standards
CSA Certified, NOM, UL
Bulb Base Type
Miniature Bi-Pin (G5)
Contact Material
Copper Alloy
Compatible with Brand
Universal

Description

Lampholder, Bulb Base Type Miniature Bi-Pin (G5), Color White, Features Tall Profile Style, Product Type Lamp Holder, Voltage 600V AC, Watts 120 W, Connection Quickwire, Finish Thermoplastic, Mounting Slide-On, Snap-In, Standards CSA Certified, NOM, UL, Wire Gauge (AWG) 18 AWG, Compatible with Brand Universal, Contact Material Copper Alloy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.