Zoro Homepage

120 W, White, Miniature Bi-Pin (G5)

  • Mfr # 13654-TWP

  • Zoro # G116298756


product price: $2.19
/ea
Sold in multiples of 4 for $8.76

Key Features

Standards
CSA Certified, NOM, UL
Features
Quickwire 18AWG Solid or Stranded Tinned Termination, Tall Profile Style, With Panel Locator Post
Compatible with Brand
Universal
Wire Gauge (AWG)
18 AWG
Finish
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13654-TWP
Zoro #
G116298756
UPC #
-
Country of Origin
Mexico

Details

Standards
CSA Certified, NOM, UL
Features
Quickwire 18AWG Solid or Stranded Tinned Termination, Tall Profile Style, With Panel Locator Post
Compatible with Brand
Universal
Wire Gauge (AWG)
18 AWG
Finish
Thermoplastic
Contact Material
Copper Alloy
Item
Lampholder
Mounting
Slide-On, Snap-In
Voltage
600V AC
Bulb Base Type
Miniature Bi-Pin (G5)
Watts
120 W
Color
White
Connection
Quickwire

Description

Lampholder, Bulb Base Type Miniature Bi-Pin (G5), Color White, Features Quickwire 18AWG Solid or Stranded Tinned Termination, Tall Profile Style, With Panel Locator Post, Product Type Lamp Holder, Voltage 600V AC, Watts 120 W, Connection Quickwire, Finish Thermoplastic, Mounting Slide-On, Snap-In, Standards CSA Certified, NOM, UL, Wire Gauge (AWG) 18 AWG, Compatible with Brand Universal, Contact Material Copper Alloy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.