Zoro Homepage

14-30R, 30 A, 125/250 VAC, 3 Pole, Surface Mount, Grounding

  • Mfr # 55054

  • Zoro # G516240829


product price: $25.99
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
14-30R
Current Rating
30 A
Voltage Rating
125/250V AC
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55054
Zoro #
G516240829
UPC #
78477982310
Country of Origin
United States

Details

Receptacle Type
Single
NEMA Receptacle Configuration
14-30R
Current Rating
30 A
Voltage Rating
125/250V AC
Number of Poles
3
Wiring Method
Side
Grounding
Grounded
Housing Color
Black
Mount Type
Surface

Description

Built of durable thermoplastic, Leviton Power Receptacles come equipped with heavy-gauge, double-wire copper alloy contacts. To ensure correct and speedy wiring, terminals have ID markings. The outlet is UL and CSA listed.Thermoplastic materialDesigned for indoor useSelf-groundingUL and CSA listed These products may contain a chemical known to the State of California to cause cancer, birth defects or other reproductive harm. www.p65warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.