Zoro Homepage
This item is Discontinued.
Leviton 15A Midget Locking Plug 2P 2W 120Vac Ml-1P Bk/Wt ML1-P

15A Midget Locking Plug 2P 2W 120Vac Ml-1P Bk/Wt (Discontinued)

  • Mfr # ML1-P
  • Zoro # G1938273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML1-P
Zoro #
G1938273
UPC #
078477987117
Country of Origin
United States

Dimensions

Cord Size
0.218" to 0.430"

Details

Item
Midget Locking Plug
Wiring Style
Standard
Number of Poles
2
Number of Wires
2
NEMA Configuration
ML-1P
Body Material
ST801 Nylon
Voltage
120VAC
Color
Black/White
Amps
15

Description

Midget Locking Plug, Number of Poles 2, Phase Single, Wiring Style Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.