Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15A Tr Surge Receptacle

  • Mfr # T5280-W

  • Zoro # G3966384


product price: $40.59
/ea

Key Features

Voltage
125V
Number of Poles
2
Voltage Protection Rating
600V (L-N, N-G), 700V (L-G)
Number of Wires
3 Wires + Self-Ground
Modes of Protection
L-G, L-N, N-G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T5280-W
Zoro #
G3966384
UPC #
78477434314
Country of Origin
Mexico

Dimensions

Length
5 in
Depth
2.38 in
Width
2.81 in

Details

Item
Surge Protection Device
Voltage
125V
Number of Poles
2
Voltage Protection Rating
600V (L-N, N-G), 700V (L-G)
Number of Wires
3 Wires + Self-Ground
Modes of Protection
L-G, L-N, N-G
Max. Surge Current per Mode
27kA
Max. Surge Current per Phase
27kA
Nominal Discharge Current
3 kA
Short Circuit Current Rating
5kA
Filtering
Yes
Max. Continuing Operating Voltage
150V
Enclosure Material
Polycarbonate
Type
Type 3 SPD
Mounting
Box
Operating Temperature
-40°C to 60°C
Torque Range
14-16 inch pounds
Device Type
Duplex Receptacle Outlet
Terminal Accom.
14-10 AWG
Feature
Tamper-Resistant
Line Contacts
Brass Triple-Wipe
Amperage
15 A
Current Limiting
Full Rated Current
Agency Certifications
UL 498, UL 1449 3rd Edition Listed and CSA C22.2 Certified Type 3
Diagnostics
Indicator Light
Screw Terminal Torque
14-18 in-lbs
Terminal Screws
Brass-Plated Steel
Grounding Screw
Brass-Plated Steel
Temperature Rise
Max 30C after 250 cycles OL at 200 percent rated current
Face Material
Nylon
Maximum Surge Current, Per Mode (Per Phase)
27kA (L-N:18kA, L-G:9kA)
Noise Rejection
-30dB at 500kHz-30MHz
Color
White
NEMA
WD-6
Ground Clips
Brass-Plated Steel
Termination
Back or Side Wire
Dielectric Voltage
Withstands 2000V per UL498
Shutter Mechanism
Delrin® Acetal
ANSI
C-73
Clamp Nuts
Zinc-Plated Steel
Grade
Commercial Specification Grade
Joules Rating
720
Yoke
Zinc-Plated Steel
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
Function
Surge Protective
Connection
Back Wired;Side Wired
Environmental Conditions
Flammability (Rated UL 94 V-2)
Standard
NEMA (WD-1, WD-6);ANSI (C-73);UL Listed (498);UL Listed (1449);CSA Certified (C22.2);NOM Certified (057)
Outlet
Duplex
Application
Commercial
Wire Gauge
14-10 AWG

Description

15 Amp, 125 Volt, Tamper Resistant, Decora Duplex Surge Suppressor Receptacle, Straight Blade, Commercial Grade, Self Grounding, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.