2-F Fiber Pigtail Assembly Sm, Lcupc To Lcupc 1Mt Os2

  • Mfr # UPDLC-S01

  • Zoro # G1357448


product price:  $42.15
/ea

Key Features

Connector Type - Patch Cord
LC-LC
Length - Patch Cord
1 m
Fiber Optic Connector Type
OS2
Connector Type
LC - LC
Length
1 M : 3.28 FT.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPDLC-S01
Zoro #
G1357448
UPC #
78477588659
Country of Origin
Unknown

Dimensions

Length - Patch Cord
1 m
Length
1 M : 3.28 FT.

Details

Connector Type - Patch Cord
LC-LC
Fiber Optic Connector Type
OS2
Connector Type
LC - LC
Type
Patch Cords
Number of Fibers
2 FIBER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.