Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Port Black Fp W/ Labels

  • Mfr # 42080-2ES

  • Zoro # G1334673


product price: $2.85
/ea
Sold in multiples of 3 for $8.55

Key Features

Material
High-Impact Plastic
Color
Black
Number of Ports
2
Standards and Certifications
UL/CSA
Feature
2 Designation ID Windows
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42080-2ES
Zoro #
G1334673
UPC #
78477978238
Country of Origin
Unknown

Details

Material
High-Impact Plastic
Color
Black
Number of Ports
2
Standards and Certifications
UL/CSA
Feature
2 Designation ID Windows
Flammability
Rated V-0 per UL 94
Mounting
Flush Mount
Gang
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.