Zoro Homepage

2-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport WH

  • Mfr # 41080-2WP

  • Zoro # G4058976


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Number of Gangs
1
Material
High-Impact Plastic
Size
2.75 W x 4.50 H in
Type
Standard
Width
2.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41080-2WP
Zoro #
G4058976
UPC #
78477835616
Country of Origin
United States

Dimensions

Size
2.75 W x 4.50 H in
Width
2.8"
Height
4.5"
Length
4.00 in
Depth
0.2"

Details

Number of Gangs
1
Color
White
Material
High-Impact Plastic
Type
Standard
Application
Residential, Commercial
Features
Narrow module width allows high port density in a small area, Individual-port configurability allows specification flexibility, Fits within minimum rectangular NEMA openings, Compatible with all individual QuickPort modules, Color-matched wallplate screws
Flammability
Rated V-0 per UL 94
Standards and Certifications
UL/CSA
Product Type
Faceplate
Product Name
QuickPort 2 Socket Faceplate
Product Line
QuickPort
Total Number of Sockets
2
Product Material
Plastic
Product Color
White
Mount Type
Flush Mount
Standard
CSA Certified/UL Listed;UL94V-O;cULus Listed;TIA-568-C;NEMA
Mounting
Flush

Description

QuickPort Wallplate, single gang, 2-port, white

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.