
20 Amp, 120/277 Volt, Toggle, Locking Single-Pole Ac Quiet
Mfr # 1221-2WL
Zoro # G4051897
product price: $20.35
/eaKey Features
Mounting
Box
Height
4.19 in
Width
1.62 in
Connection
Back Wired;Side Wired
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1221-2WL
Zoro #
G4051897
UPC #
78477358054
Country of Origin
Mexico
Dimensions
Height
4.19 in
Width
1.62 in
Size
46 H x 1.31 W x 13 D in
Length
1.69 in
Details
Mounting
Box
Connection
Back Wired;Side Wired
Color
White
Environmental Conditions
Flammability (Rated V-2 per UL94)
Actuator
Key
Action
SP
Number of Poles
1
Amperage Rating
20 A
Type
Toggle Switch
Application
Commercial
Operating Temperature
-40 to +65 °C
Standard
NEMA (WD-1 and WD-6);ANSI (C-73);NOM (057);CSA C22.2 No. 111 (File 152105);UL Fed Spec WS896E (File E7458);UL Standard (UL 20);RoHS Compliant
Voltage Rating
120/277 VAC
Description
20-Amp, 120/277-Volt, Toggle Locking Single-Pole AC Quiet Switch, Extra Heavy Duty Spec Grade, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.