Shop LEVITON
See all product information
Create Account
20A 125V Duplex Outlet, Hospital Grade, NEMA 5-20R, 2-Pole, Self-Grounding - Red
Mfr # 8300-HR
Zoro # G623560834
product price:Â
$
11.45
/ea
Key Features
Material
Nylon, Galvanized Steel with Riveted Ground Contacts
Depth
8-1/2 in
Width
5.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8300-HR
- Zoro #
- G623560834
- UPC #
- 78477818930
- Country of Origin
- Unknown
- Material
- Nylon, Galvanized Steel with Riveted Ground Contacts
- Item
- Electrical Outlet
Description
This heavy-duty, hospital-grade duplex receptacle delivers reliable performance with a smooth, durable face designed to withstand demanding environments. Its advanced engineering polymer body, universal strap design, and oversized brass terminal screws ensure secure installation, strong electrical conductivity, and long-lasting durability. Featuring both back and side wiring options, self-grounding capability, and external wiring clamps for quick visual verification, it provides a faster, safer, and more efficient setup for any professional application.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.