Zoro Homepage

20A 250V 3-Wire 2-Pole Armored Cord Plug

  • Mfr # 000-620PA

  • Zoro # G511384139


product price: $8.29
/ea
Sold in multiples of 4 for $33.16

Key Features

Max. Amps
20 A
Voltage
250 VAC
Color
Yellow
NEMA Rating
WD-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000-620PA
Zoro #
G511384139
UPC #
-
Country of Origin
Mexico

Details

Max. Amps
20 A
Voltage
250 VAC
Color
Yellow
NEMA Rating
WD-6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.