24-Port Panel 110-Mod 8W8P, T568A/B Cat6 Extreme 6+, Black 1U

  • Mfr # 69586-U24

  • Zoro # G2783016


product price: $310.99
/ea
Sold in multiples of 25 for $7,774.75
Free Shipping & Returns

Key Features

Dimension
1-3/4 in. H x 19 in. W
Height
1-3/4 in
Width
19 in
Color
Black
Family
EXTREME 6+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69586-U24
Zoro #
G2783016
UPC #
78477179857
Country of Origin
Unknown

Dimensions

Dimension
1-3/4 in. H x 19 in. W
Height
1-3/4 in
Width
19 in

Details

Item
Port Panel
Color
Black
Family
EXTREME 6+
Wiring
A/B Universal
Rack Units
1
Number of Ports
24
Termination
110-MOD
Category
CATEGORY 6
Sub Family
69586 PATCH PANEL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.