Zoro Homepage

24-Port Quickport Patch Panel, Kitted W/Extreme Cat6 Jacks

  • Mfr # 69270-U24

  • Zoro # G0779896


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Dimension
1-3/4 in. H x 19 in. W
Height
1-3/4 in
Width
19 in
Color
Black
Panel Shape
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69270-U24
Zoro #
G0779896
UPC #
78477385821
Country of Origin
Unknown

Dimensions

Dimension
1-3/4 in. H x 19 in. W
Height
1-3/4 in
Width
19 in

Details

Item
Patch Panel
Color
Black
Panel Shape
Flat
Termination
QuickPort
Labeling
Silk-screened port numbers, white labels
Shielding
Unshielded
Ports
24
Family
EXTREME 6+
Sub Family
UNIVERSAL PATCH PANEL
Rack Units
2
Wiring
A/B Universal
Category
CATEGORY 6
For Use With
standard 19-inch racks and cabinets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.