Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24.0" H, 8.5" D, 8.5" W, 3R, 304 Stainless Steel

  • Mfr # 1PH24-E

  • Zoro # G615488825


product price: $1,337.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
8.5"
Nominal Height
24.0"
Nominal Depth
8.5"
NEMA Enclosure Rating
3R
Enclosure Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PH24-E
Zoro #
G615488825
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
8.5"
Nominal Height
24.0"
Nominal Depth
8.5"

Details

NEMA Enclosure Rating
3R
Enclosure Material
304 Stainless Steel
Cover Closure Type
Hinged
Color
Black
Finish
Brushed
Mounting
Surface

Description

Stainless Steel Ped 24" 1G Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.