Zoro Homepage
This item is Discontinued.
Leviton 30 Amps Ac 600Vac Manual Motor Switch N1303-TDS

30 Amps Ac 600Vac Manual Motor Switch (Discontinued)

  • Mfr # N1303-TDS
  • Zoro # G4075724
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1303-TDS
Zoro #
G4075724
UPC #
78477374399
Country of Origin
Mexico

Dimensions

Depth
3.20"
Width
3.30"
Height
5.00"

Details

Voltage
600VAC
Item
Manual Motor Switch
Standards
UL,ANSI,NOM
HP @ 1 Phase - 230V
7-1/2
HP @ 3 Phase - 460-575V
15
Operator
Toggle
HP @ 1 Phase - 120V
3
Number of Poles
3
HP @ 3 Phase - 480V
15
Enclosure NEMA Rating
1
Max. Voltage
600VAC
HP @ 3 Phase - 240V
7-1/2
Amps AC
30

Description

30 Amp, 600 Volt, Toggle Three-Pole AC Motor Starter, Suitable as Motor Disconnect, In Type 1 Thermoplastic Enclosure, Industrial Grade, Grounded, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.