Shop LEVITON
Create Account
3809506 15A - 125 V Decora Receptacle & USB Charger; White
Mfr # 3809506
Zoro # G703979365
product price:Â $79.95
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3809506
- Zoro #
- G703979365
- UPC #
- 78477882030
- Country of Origin
- China
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Features- Decora receptacle & usb charger
- Color Family: White
- Nema Type: 5-15R
- Type: Receptacle and USB Charger
- Maximum Amperage: 15 amps
- Volts: 125 volts
- Depth: 5.25 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.